Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 6D

  • Zoro # G823947442


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Scale Use Location
Manufacturing, Retail
Scale Mechanism
Digital
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Compatible Manufacturer Part Number
Universal
Number of Batteries Required
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWZ 6D
Zoro #
G823947442
UPC #
0840886103408
Country of Origin
China

Dimensions

Display Character Height
5/8 in
Overall Depth
12 3/8 in
Overall Width
14 in
Weighing Surface Depth
11 3/4 in
Weighing Surface Width
8 1/4 in
Overall Height
4 1/2 in

Details

Scale Use Location
Manufacturing, Retail
Scale Mechanism
Digital
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Compatible Manufacturer Part Number
Universal
Number of Batteries Required
1
Item
Industrial Bench Scales
NEC Rating
Not NEC Rated
NTEP Rating
NTEP Rated
Weighing Units
g, kg
Series
SWZ
Battery Type
Lead Acid
Weighing Surface Material
Stainless Steel
Standards
cULus Listed, Measurement Canada Approved
Scale Graduations
1 g/2 g
Washdown
No
Calibration Certificate
Statement of Accuracy
Body Material
ABS Plastic
Interface
RS-232
Batteries Required
Yes
Power Source
Battery
Weight Capacity - Metric
6 kg
Product Type
Food Scale
Number of Batteries Included
1
Voltage
12V DC
Compatible Product Type
Universal
Batteries Included
Yes
Weight Capacity - Imperial
6 kg
Includes
AC Adapter, Rechargeable Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, Scale Graduations 1 g/2 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.