Shop ADAM EQUIPMENT

Food Weighing Scales

  • Mfr # SWZ 30Da

  • Zoro # G024151365


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Depth
11 3/4 in
Body Material
ABS Plastic
Standards
cULus Listed, Measurement Canada Approved
Compatible Manufacturer Part Number
Universal
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SWZ 30Da
Zoro #
G024151365
UPC #
0840886110277
Country of Origin
China

Dimensions

Weighing Surface Depth
11 3/4 in
Overall Width
14 in
Overall Height
4 1/2 in
Overall Depth
12 3/8 in
Display Character Height
5/8 in
Weighing Surface Width
8 1/4 in

Details

Item
Industrial Bench Scales
Body Material
ABS Plastic
Standards
cULus Listed, Measurement Canada Approved
Compatible Manufacturer Part Number
Universal
Scale Mechanism
Digital
Number of Batteries Required
1
Product Type
Industrial Bench Scale
Weight Capacity - Imperial
30 lb
Batteries Included
Yes
Washdown
No
Weighing Surface Material
Stainless Steel
Scale Use Location
Manufacturing, Retail
Power Source
Battery
Includes
AC Adapter, Rechargeable Battery
NEC Rating
Not NEC Rated
Voltage
12V DC
Scale Features
Adjustable Leveling Feet Help Optimize Setup, Auto-Clear Function, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, Overload Protection Helps Prevent Damage to Internal Components, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Rear Display Mounted on a Pillar or Back of the Scale Lets Customers See Key Data, The Auto Power-Off Feature Conserves Battery Life, Trade Approved for Applications when Weight Determines Price, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Number of Batteries Included
1
Battery Type
Lead Acid
Calibration Certificate
No Certificate
Series
SWZ
Compatible Product Type
Universal
NTEP Rating
NTEP Rated
Interface
RS-232
Batteries Required
Yes

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units lb, Scale Graduations 0.005 lb/0.01 lb, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.