Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 165 lb
- Mfr # WF 165a
- Zoro # G723360112
product price:Â
$
1,731.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Scale Use Location
Industrial
Weight Capacity - Metric
75 kg
NTEP Rating
NTEP Rated
Overall Height
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF 165a
- Zoro #
- G723360112
- UPC #
- 0840886105822
- Country of Origin
- China
- Compatible Product Type
- Universal
- Scale Use Location
- Industrial
- Weight Capacity - Metric
- 75 kg
- NTEP Rating
- NTEP Rated
- NEC Rating
- Not NEC Rated
- Series
- W
- Scale Graduations
- 0.01 lb/5 g
- Compatible Manufacturer Part Number
- Universal
- IP Rating
- IP67, IP68
- Weighing Surface Material
- Stainless Steel
- Product Type
- Food Scale
- Standards
- Measurement Canada Approved, NSF
- Calibration Certificate
- Statement of Accuracy
- Weighing Units
- g, kg, lb
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- Scale Mechanism
- Digital
- Item
- Industrial Bench Scales
- Body Material
- Stainless Steel
- Weight Capacity - Imperial
- 165 lb
- Washdown
- Yes
Dimensions
- Overall Height
- 5 1/8 in
- Overall Width
- 24 in
- Weighing Surface Depth
- 19 3/4 in
- Overall Depth
- 15 3/4 in
- Weighing Surface Width
- 15 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.01 lb/5 g, Overall Width 24 in, Overall Depth 15 3/4 in, Overall Height 5 1/8 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.