HCB 103aM Highland NTEP Approved Portable Precision Balance, 100 g x 0.001 g
- Mfr # HCB103aM
- Zoro # G405781914
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCB103aM
- Zoro #
- G405781914
- UPC #
- 840886101435
- Country of Origin
- China
Description
Adam equipment hcb 103am highland ntep approved portable precision balance, 100 g x 0.001 g highland approved portable precision balances are packed with features and meet class ii requirements for use in retail applications. Readings are provided in carats, grams, or kilograms. The highland includes rs-232 and usb interfaces, rechargeable battery and ac operation, capacity tracker, adjustable feet and level, lockdown capability and more. The highland's innovative design features a removable draft shield to minimize the effects of drafts. Shockprotect helps prevent overloads to maintain smooth, uncompromised performance. With built-in applications for parts counting, percentage weighing and totalization / accumulation, the ntep-approved highland is an outstanding value for legal-for-trade applications. features: color-coded keys facilitate quick recognition of the most frequently used buttons dual tare keys operate with either the left or right hand level indicator and adjustable feet ensure proper balance setup for optimum weighing results security slot for optional kensington-type lock and cable to help prevent theft large, grade 304 stainless steel pan allows swift cleaning solid abs housing is durable for industrial use three-point shockprotect feature helps prevent overload damage to internal components hook included for weighing below the balance usb and rs-232 interfaces provide speedy communication with computers and printers audible overload alarm warns when capacity is exceeded selectable digital filtering helps minimize effects of vibration and disturbances parts counting with preset sample sizes memory accumulation totals results zero-tracking feature ensures display returns to zero reading vivid, backlit lcd easily visible in any lighting conditions programmable backlight can be set to "always on," "always off" or "light only when w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.