Lab Balances Greater Than Top Loading

  • Mfr # ETB 6202i
  • Zoro # G723357488
product price: 
$
3,491.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS
Standards
GLP Compliant
Overall Width
8 13/16 in
Overall Height
3 11/16 in
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ETB 6202i
Zoro #
G723357488
UPC #
0840886104771
Country of Origin
China

Dimensions

Overall Width
8 13/16 in
Overall Height
3 11/16 in
Weighing Surface Width
7 5/16 in
Weighing Surface Depth
7 5/16 in
Overall Length
14 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Housing Material
ABS
Standards
GLP Compliant
Item
Lab Balances Greater ThanTop Loading Balances
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
Platform Material
304 Stainless Steel
Repeatability
0.01 g
Linearity
0.03 g
Readability
0.01 g
Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Scale Mechanism
Digital
Includes
AC Adapter
Scale Graduations
0.01 g
Capacity
6,200 g
Product Type
Precision Balance
Power Source - TS Only
AC Adapter
Stabilization Time
3 sec
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 6,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews