Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # BKT 1320a

  • Zoro # G823946070


product price:  $1,630.99
/ea
Free Shipping & Returns

Key Features

Washdown
No
Overall Depth
23 5/8 in
Weighing Surface Depth
31 1/2 in
Batteries Required
Yes
Includes
AC Adapter, Rechargeable Battery
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BKT 1320a
Zoro #
G823946070
UPC #
0840886106676
Country of Origin
China

Dimensions

Overall Depth
23 5/8 in
Weighing Surface Depth
31 1/2 in
Overall Height
35 3/8 in
Overall Width
36 3/4 in
Display Character Height
1 5/16 in
Weighing Surface Width
23 5/8 in

Details

Washdown
No
Batteries Required
Yes
Includes
AC Adapter, Rechargeable Battery
Calibration Certificate
Statement of Accuracy
Batteries Included
Yes
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Power Source
Battery
Scale Mechanism
Digital
Weight Capacity - Metric
600 kg
Battery Type
Lead Acid
Product Type
Industrial Bench Scale with Printer
NEC Rating
Not NEC Rated
Weight Capacity - Imperial
1,320 lb
Scale Features
1:6,00,000 Internal Counting Resolution, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Memory Accumulation Totals Results, Overload Protection Helps Prevent Damage to Internal Components, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always On," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Number of Batteries Required
1
Weighing Units
ct, dr, g, kg, lb, mm, oz, T, ton
Scale Use Location
Food Processing, Industrial, Manufacturing, Receiving, Shipping, Warehouse
Compatible Product Type
Universal
Scale Graduations
0.1 lb/0.05 kg
Series
BKT
Voltage
12V DC
Weighing Surface Material
Stainless Steel
Body Material
ABS Plastic
Compatible Manufacturer Part Number
Universal
Standards
cULus Listed
NTEP Rating
Not NTEP Rated
Number of Batteries Included
1
Item
Industrial Bench Scales
Interface
RS-232

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units ct, dr, g, kg, lb, mm, oz, T, ton, Scale Graduations 0.1 lb/0.05 kg, Overall Width 36 3/4 in, Overall Depth 23 5/8 in, Overall Height 35 3/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.