Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # CKT 8UH

  • Zoro # G523946691


product price:  $733.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries Required
1
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
Batteries Included
Yes
Overall Width
14 in
NTEP Rating
Not NTEP Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CKT 8UH
Zoro #
G523946691
UPC #
0840886103637
Country of Origin
China

Dimensions

Overall Width
14 in
Display Character Height
5/8 in
Weighing Surface Depth
11 3/4 in
Overall Height
4 3/4 in
Weighing Surface Width
8 1/4 in
Overall Depth
12 3/8 in

Details

Number of Batteries Required
1
Scale Functions
Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing
Batteries Included
Yes
NTEP Rating
Not NTEP Rated
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Adjustable Leveling Feet Help Optimize Setup, Check-Weighing with Audible Alarm, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Drip Channels Help Divert Spills Away from the Scales Internal Components, External Calibration Allows for Verification and Adjustment with Weights, Optional Hook Enables Below-Balance Weighing, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills
Calibration Certificate
Statement of Accuracy
Interface
RS-232
Batteries Required
Yes
Washdown
No
Body Material
ABS Plastic
Scale Graduations
0.0001 lb/0.05 g
Voltage
12V DC
Weight Capacity - Imperial
16 lb
Scale Use Location
Industrial
Weighing Surface Material
Stainless Steel
Battery Type
Lead Acid
Compatible Manufacturer Part Number
Universal
Includes
AC Adapter, Rechargeable Battery
Product Type
Industrial Bench Scale
Scale Mechanism
Digital
Weight Capacity - Metric
8 kg
Power Source
Battery
Series
CKT
Item
Industrial Bench Scales
NEC Rating
Not NEC Rated
Compatible Product Type
Universal
Number of Batteries Included
1
Standards
cULus Listed

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.0001 lb/0.05 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Counting, Check Weighing, Parts Counting, Percent Weighing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.