Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # GBK-Plus 16

  • Zoro # G323946181


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 3/4 in
Power Source
Battery
Weighing Surface Material
Stainless Steel
Scale Graduations
0.5 g
Battery Type
Lead Acid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBK-Plus 16
Zoro #
G323946181
UPC #
0840886111168
Country of Origin
China

Dimensions

Overall Height
26 3/4 in
Display Character Height
40 mm
Weighing Surface Width
11 3/4 in
Overall Width
20 1/8 in
Weighing Surface Depth
15 3/4 in
Overall Depth
11 3/4 in

Details

Power Source
Battery
Weighing Surface Material
Stainless Steel
Scale Graduations
0.5 g
Battery Type
Lead Acid
Compatible Product Type
Universal
Scale Use Location
Industrial
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Scale Mechanism
Digital
NEC Rating
Not NEC Rated
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Includes
AC Adapter, Rechargeable Battery
Batteries Required
Yes
Series
GBK-Plus
Body Material
ABS Plastic
Calibration Certificate
Statement of Accuracy
Weight Capacity - Imperial
35 lb
Product Type
Industrial Bench Scale
Interface
RS-232
Compatible Manufacturer Part Number
Universal
Voltage
12V DC
Batteries Included
Yes
Weight Capacity - Metric
16 kg
NTEP Rating
Not NTEP Rated
Item
Industrial Bench Scales
Number of Batteries Required
1
Number of Batteries Included
1
Washdown
No
Standards
cULus Listed

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.