Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Benc

  • Mfr # GFK-Plus 150H

  • Zoro # G523947346


product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 7/8 in
Display Character Height
1 5/8 in
Overall Width
24 3/8 in
Body Material
ABS Plastic
Battery Type
Lead Acid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFK-Plus 150H
Zoro #
G523947346
UPC #
0840886111212
Country of Origin
China

Dimensions

Overall Height
33 7/8 in
Display Character Height
1 5/8 in
Overall Width
24 3/8 in
Weighing Surface Depth
19 3/4 in
Overall Depth
15 3/4 in
Weighing Surface Width
15 3/4 in

Details

Body Material
ABS Plastic
Battery Type
Lead Acid
Compatible Product Type
Universal
NEC Rating
Not NEC Rated
Batteries Required
Yes
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Memory Accumulation Totals Results, Parts Counting with Preset Sample Sizes, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Item
Industrial Bench Scales
Power Source
Battery
NTEP Rating
Not NTEP Rated
Number of Batteries Required
1
Series
GFK-Plus
Number of Batteries Included
1
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
Standards
cULus Listed
Weight Capacity - Imperial
330 lb
Weight Capacity - Metric
150 kg
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Product Type
Industrial Bench Scale
Compatible Manufacturer Part Number
Universal
Scale Use Location
Industrial
Batteries Included
Yes
Scale Graduations
0.005 lb/2 g
Interface
RS-232
Voltage
12V DC
Calibration Certificate
Statement of Accuracy

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.005 lb/2 g, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.