Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Weig

  • Mfr # BCT 330a

  • Zoro # G823946568


product price:  $1,326.99
/ea
Free Shipping & Returns

Key Features

Scale Use Location
Industrial, Production, Shipping, Warehouse
Batteries Required
Yes
Product Type
Industrial Bench Scale with Printer
Display Character Height
7/8 in
Scale Functions
Check Counting, Parts Counting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT 330a
Zoro #
G823946568
UPC #
0840886106225
Country of Origin
China

Dimensions

Display Character Height
7/8 in
Weighing Surface Depth
19 3/4 in
Overall Depth
15 3/4 in
Weighing Surface Width
15 3/4 in
Overall Width
24 3/8 in
Overall Height
33 7/8 in

Details

Scale Use Location
Industrial, Production, Shipping, Warehouse
Batteries Required
Yes
Product Type
Industrial Bench Scale with Printer
Scale Functions
Check Counting, Parts Counting
Number of Batteries Included
1
Item
Industrial Bench Scales
Batteries Included
Yes
Calibration Certificate
Statement of Accuracy
Power Source
Battery
Interface
RS-232
Scale Graduations
0.02 lb/0.01 kg
Weighing Units
g, kg, lb, oz
NTEP Rating
Not NTEP Rated
Number of Batteries Required
1
Compatible Product Type
Universal
Battery Type
Lead Acid
Includes
AC Adapter, Rechargeable Battery
Scale Features
1:600,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always on," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
330 lb
Series
BCT
Weight Capacity - Metric
150 kg
Voltage
12V DC
Scale Mechanism
Digital
NEC Rating
Not NEC Rated
Body Material
ABS Plastic
Compatible Manufacturer Part Number
Universal
Washdown
No
Standards
cULus Listed

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.02 lb/0.01 kg, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.