Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Weig

  • Mfr # BCT 660a

  • Zoro # G923946284


product price:  $1,455.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity - Imperial
660 lb
Interface
RS-232
Overall Width
24 3/8 in
Batteries Included
Yes
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT 660a
Zoro #
G923946284
UPC #
0840886106232
Country of Origin
China

Dimensions

Overall Width
24 3/8 in
Overall Height
33 7/8 in
Display Character Height
7/8 in
Weighing Surface Depth
19 3/4 in
Overall Depth
15 3/4 in
Weighing Surface Width
15 3/4 in

Details

Weight Capacity - Imperial
660 lb
Interface
RS-232
Batteries Included
Yes
Standards
cULus Listed
Scale Graduations
0.05 lb/0.02 kg
NEC Rating
Not NEC Rated
Scale Functions
Check Counting, Parts Counting
Scale Mechanism
Digital
Product Type
Industrial Bench Scale with Printer
NTEP Rating
Not NTEP Rated
Batteries Required
Yes
Scale Features
1:600,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always on," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Includes
AC Adapter, Rechargeable Battery
Series
BCT
Weighing Surface Material
Stainless Steel
Compatible Product Type
Universal
Calibration Certificate
Statement of Accuracy
Compatible Manufacturer Part Number
Universal
Power Source
Battery
Washdown
No
Voltage
12V DC
Weighing Units
g, kg, lb, oz
Scale Use Location
Industrial, Production, Shipping, Warehouse
Battery Type
Lead Acid
Number of Batteries Required
1
Number of Batteries Included
1
Item
Industrial Bench Scales
Weight Capacity - Metric
300 kg
Body Material
ABS Plastic

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.05 lb/0.02 kg, Overall Width 24 3/8 in, Overall Depth 15 3/4 in, Overall Height 33 7/8 in, Scale Functions Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.