Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Weig

  • Mfr # BCT 35a

  • Zoro # G823946209


product price:  $1,142.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11 3/4 in
Compatible Manufacturer Part Number
Universal
Calibration Certificate
Statement of Accuracy
Battery Type
Lead Acid
Compatible Product Type
Universal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT 35a
Zoro #
G823946209
UPC #
0840886106188
Country of Origin
China

Dimensions

Overall Depth
11 3/4 in
Overall Height
26 3/4 in
Overall Width
20 1/8 in
Weighing Surface Width
11 3/4 in
Weighing Surface Depth
15 3/4 in
Display Character Height
7/8 in

Details

Compatible Manufacturer Part Number
Universal
Calibration Certificate
Statement of Accuracy
Battery Type
Lead Acid
Compatible Product Type
Universal
Series
BCT
Body Material
ABS Plastic
Standards
cULus Listed
Scale Use Location
Industrial, Production, Shipping, Warehouse
Weight Capacity - Metric
16 kg
Includes
AC Adapter, Rechargeable Battery
Batteries Required
Yes
Scale Features
1:600,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always on," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Interface
RS-232
Weighing Units
g, kg, lb, oz
NEC Rating
Not NEC Rated
Scale Mechanism
Digital
Scale Graduations
0.001 lb/0.5 g
Number of Batteries Required
1
Power Source
Battery
Batteries Included
Yes
Item
Industrial Bench Scales
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
35 lb
Voltage
12V DC
Scale Functions
Check Counting, Parts Counting
Number of Batteries Included
1
Washdown
No
Product Type
Industrial Bench Scale with Printer
NTEP Rating
Not NTEP Rated

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.