Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Weig

  • Mfr # BCT 65a

  • Zoro # G423946869


product price:  $1,188.99
/ea
Free Shipping & Returns

Key Features

Batteries Required
Yes
Scale Mechanism
Digital
Overall Height
26 3/4 in
Weighing Surface Depth
15 3/4 in
Battery Type
Lead Acid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT 65a
Zoro #
G423946869
UPC #
0840886106195
Country of Origin
China

Dimensions

Overall Height
26 3/4 in
Weighing Surface Depth
15 3/4 in
Overall Depth
11 3/4 in
Overall Width
20 1/8 in
Display Character Height
7/8 in
Weighing Surface Width
11 3/4 in

Details

Batteries Required
Yes
Scale Mechanism
Digital
Battery Type
Lead Acid
Product Type
Industrial Bench Scale with Printer
Scale Graduations
0.002 lb/1 g
Weighing Units
g, kg, lb, oz
Voltage
12V DC
Number of Batteries Required
1
Standards
cULus Listed
Number of Batteries Included
1
Body Material
ABS Plastic
NTEP Rating
Not NTEP Rated
Calibration Certificate
Statement of Accuracy
Interface
RS-232
Power Source
Battery
Washdown
No
NEC Rating
Not NEC Rated
Includes
AC Adapter, Rechargeable Battery
Weight Capacity - Metric
30 kg
Scale Use Location
Industrial, Production, Shipping, Warehouse
Weighing Surface Material
Stainless Steel
Scale Functions
Check Counting, Parts Counting
Series
BCT
Weight Capacity - Imperial
65 lb
Scale Features
1:600,000 Internal Counting Resolution, Adjustable Leveling Feet Help Optimize Setup, Built-In Printer can Print Weight, QR Codes, Bar Codes and Customized Labels in Numerous Languages, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Programmable Auto Power-Off to Save Energy, Programmable Backlight can be Set to "Always on," "Always Off" or "Light Only when Weighing", Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering Helps Minimize Effects of Vibration and Disturbances, Zero-Tracking Feature Ensures Display Returns to Zero Reading
Compatible Manufacturer Part Number
Universal
Batteries Included
Yes
Compatible Product Type
Universal
Item
Industrial Bench Scales

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 11 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.002 lb/1 g, Overall Width 20 1/8 in, Overall Depth 11 3/4 in, Overall Height 26 3/4 in, Scale Functions Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.