Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Weig

  • Mfr # CCT 16UH

  • Zoro # G723946699


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
Stainless Steel
Includes
AC Adapter, Rechargeable Battery
Number of Batteries Required
1
Scale Mechanism
Digital
Weighing Surface Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCT 16UH
Zoro #
G723946699
UPC #
0840886103736
Country of Origin
China

Dimensions

Weighing Surface Width
8 1/4 in
Overall Height
4 3/4 in
Overall Width
14 in
Overall Depth
12 3/8 in
Display Character Height
5/8 in
Weighing Surface Depth
11 3/4 in

Details

Weighing Surface Material
Stainless Steel
Includes
AC Adapter, Rechargeable Battery
Number of Batteries Required
1
Scale Mechanism
Digital
Washdown
No
Body Material
ABS Plastic
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Adjustable Leveling Feet Help Optimize Setup, Built-In Memory for Storing Products and Settings, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Pre-Set Count with Alarm, Preset Tare Function Speeds the Process of Repetitive Weighing, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Programmable Auto Power-Off to Save Energy, Programmable for Counting to a Preset Number of Parts
Batteries Required
Yes
Batteries Included
Yes
Number of Batteries Included
1
NEC Rating
Not NEC Rated
Scale Graduations
0.0002 lb/0.1 g
Power Source
Battery
Calibration Certificate
Statement of Accuracy
Scale Functions
Accumulation, Check Weighing, Parts Counting
Compatible Product Type
Universal
Weighing Units
g, kg, lb
Compatible Manufacturer Part Number
Universal
Interface
RS-232
Product Type
Industrial Bench Scale
Series
CCT
Weight Capacity - Metric
16 kg
Voltage
12V DC
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Item
Industrial Bench Scales
Standards
cULus Listed
NTEP Rating
Not NTEP Rated
Battery Type
Lead Acid
Weight Capacity - Imperial
35 lb

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, Scale Graduations 0.0002 lb/0.1 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Weighing, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.