Shop ADAM EQUIPMENT

Industrial Bench Scales - CLONE 1 - Weig

  • Mfr # CCT 8UH

  • Zoro # G823947374


product price:  $759.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 3/4 in
Number of Batteries Included
1
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
Calibration Certificate
Statement of Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCT 8UH
Zoro #
G823947374
UPC #
0840886103729
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Weighing Surface Width
8 1/4 in
Display Character Height
5/8 in
Weighing Surface Depth
11 3/4 in
Overall Width
14 in
Overall Depth
12 3/8 in

Details

Number of Batteries Included
1
Scale Graduations
0.0001 lb/0.05 g
Weighing Surface Material
Stainless Steel
Item
Industrial Bench Scales
Scale Mechanism
Digital
Calibration Certificate
Statement of Accuracy
Scale Functions
Accumulation, Check Weighing, Parts Counting
Power Source
Battery
Interface
RS-232
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Product Type
Industrial Bench Scale
Series
CCT
Battery Type
Lead Acid
Weight Capacity - Imperial
16 lb
Scale Use Location
Industrial, Production, Receiving, Shipping, Warehouse
Standards
cULus Listed
NEC Rating
Not NEC Rated
Voltage
12V DC
Compatible Product Type
Universal
Weighing Units
g, kg, lb
Includes
AC Adapter, Rechargeable Battery
Washdown
No
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Adjustable Leveling Feet Help Optimize Setup, Built-In Memory for Storing Products and Settings, Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Parts Counting Optimization Automatically Refines Piece Weight as Parts are Added, Parts Counting with Freely Selectable Sample Sizes, Pre-Set Count with Alarm, Preset Tare Function Speeds the Process of Repetitive Weighing, Product Look up (PLU) Memory Locations Store a Range of Items for Recall, Programmable Auto Power-Off to Save Energy, Programmable for Counting to a Preset Number of Parts
Body Material
ABS Plastic
Batteries Included
Yes
NTEP Rating
Not NTEP Rated
Weight Capacity - Metric
8 kg
Number of Batteries Required
1

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 11 3/4 in, Weighing Surface Width 8 1/4 in, Weighing Units g, kg, lb, Scale Graduations 0.0001 lb/0.05 g, Overall Width 14 in, Overall Depth 12 3/8 in, Overall Height 4 3/4 in, Scale Functions Accumulation, Check Weighing, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.