Industrial Bench Scales, SS, 15 lb

  • Mfr # GGS 15aM
  • Zoro # G623947437
product price: 
$
1,276.99
/ea
Free Shipping & Returns

Key Features

Includes
AC Adapter, Rechargeable Battery
NTEP Rating
NTEP Rated
Overall Height
22 3/8 in
Weighing Units
g, kg, lb, oz
Washdown
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGS 15aM
Zoro #
G623947437
UPC #
0840886110451
Country of Origin
China

Dimensions

Overall Height
22 3/8 in
Weighing Surface Depth
9 3/4 in
Overall Width
13 3/4 in
Display Character Height
1 5/8 in
Overall Depth
11 5/8 in
Weighing Surface Width
9 3/4 in

Details

Includes
AC Adapter, Rechargeable Battery
NTEP Rating
NTEP Rated
Weighing Units
g, kg, lb, oz
Washdown
Yes
IP Rating
IP68
Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
Series
GGS
Weighing Surface Material
Stainless Steel
Compatible Product Type
Universal
Number of Batteries Included
1
Voltage
12V DC
Standards
cULus Listed, Measurement Canada Approved
Compatible Manufacturer Part Number
Universal
NEC Rating
Not NEC Rated
Weight Capacity - Metric
6 kg
Scale Graduations
0.002 lb/1 g
Item
Industrial Bench Scales
Calibration Certificate
Statement of Accuracy
Battery Type
Lead Acid
Batteries Required
Yes
Interface
RS-232
Product Type
Food Scale
Batteries Included
Yes
Scale Use Location
Food Processing, Dusty Environments, Industrial, Pharmaceutical, Wet Environments
Number of Batteries Required
1
Body Material
Stainless Steel
Weight Capacity - Imperial
15 lb
Power Source
Battery
Scale Mechanism
Digital
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.002 lb/1 g, Overall Width 13 3/4 in, Overall Depth 11 5/8 in, Overall Height 22 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.