Industrial Bench Scales, SS, 30 lb

  • Mfr # GGS 30aM
  • Zoro # G423946449
product price: 
$
1,276.99
/ea
Free Shipping & Returns

Key Features

Scale Mechanism
Digital
Compatible Product Type
Universal
Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
IP Rating
IP68
Interface
RS-232
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GGS 30aM
Zoro #
G423946449
UPC #
0840886110468
Country of Origin
China

Dimensions

Display Character Height
1 5/8 in
Weighing Surface Width
9 3/4 in
Overall Depth
11 5/8 in
Overall Height
22 3/8 in
Overall Width
13 3/4 in
Weighing Surface Depth
9 3/4 in

Details

Scale Mechanism
Digital
Compatible Product Type
Universal
Scale Features
Color-Coded Keys Facilitate Quick Recognition of the Most Frequently used Buttons, External Calibration Allows for Verification and Adjustment with Weights, Heavy-Duty Rubber Feet Ensure Stability of Unit, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Parts Counting with Preset Sample Sizes, Preset Tare Function Speeds the Process of Repetitive Weighing, Programmable Auto Power-Off to Save Energy, Sealed Keypad Protects Against Dirt and Spills, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Trade Approved for Applications when Weight Determines Price
IP Rating
IP68
Interface
RS-232
Weighing Surface Material
Stainless Steel
Standards
cULus Listed, Measurement Canada Approved
NTEP Rating
NTEP Rated
Number of Batteries Required
1
NEC Rating
Not NEC Rated
Includes
AC Adapter, Rechargeable Battery
Battery Type
Lead Acid
Weighing Units
g, kg, lb, oz
Scale Graduations
0.005 lb/2 g
Compatible Manufacturer Part Number
Universal
Number of Batteries Included
1
Body Material
Stainless Steel
Weight Capacity - Metric
15 kg
Scale Use Location
Food Processing, Dusty Environments, Industrial, Pharmaceutical, Wet Environments
Batteries Included
Yes
Item
Industrial Bench Scales
Weight Capacity - Imperial
30 lb
Product Type
Food Scale
Batteries Required
Yes
Power Source
Battery
Series
GGS
Calibration Certificate
Statement of Accuracy
Washdown
Yes
Voltage
12V DC
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units g, kg, lb, oz, Scale Graduations 0.005 lb/2 g, Overall Width 13 3/4 in, Overall Depth 11 5/8 in, Overall Height 22 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.