Industrial Bench Scales, SS, 330 lb
- Mfr # WF 330a
- Zoro # G423353476
product price:Â
$
1,731.99
/ea
Free Shipping & Returns
Key Features
Scale Mechanism
Digital
Product Type
Food Scale
Weighing Surface Width
15 3/4 in
Calibration Certificate
Statement of Accuracy
Overall Height
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF 330a
- Zoro #
- G423353476
- UPC #
- 0840886105839
- Country of Origin
- China
- Scale Mechanism
- Digital
- Product Type
- Food Scale
- Calibration Certificate
- Statement of Accuracy
- Item
- Industrial Bench Scales
- Compatible Manufacturer Part Number
- Universal
- Weighing Surface Material
- Stainless Steel
- Weighing Units
- g, kg, lb
- Standards
- Measurement Canada Approved, NSF
- Washdown
- Yes
- Weight Capacity - Metric
- 150 kg
- Scale Use Location
- Industrial
- NTEP Rating
- NTEP Rated
- Scale Graduations
- 0.02 lb/0.01 kg
- Body Material
- Stainless Steel
- NEC Rating
- Not NEC Rated
- Series
- W
- Weight Capacity - Imperial
- 330 lb
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- IP Rating
- IP67, IP68
- Compatible Product Type
- Universal
Dimensions
- Weighing Surface Width
- 15 3/4 in
- Overall Height
- 5 1/8 in
- Overall Depth
- 15 3/4 in
- Weighing Surface Depth
- 19 3/4 in
- Overall Width
- 24 in
Description
Industrial Bench Scales, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, Scale Graduations 0.02 lb/0.01 kg, Overall Width 24 in, Overall Depth 15 3/4 in, Overall Height 5 1/8 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.