Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 600 lb
- Mfr # WL 600aM
- Zoro # G623357236
product price:Â
$
2,217.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
Statement of Accuracy
Compatible Manufacturer Part Number
Universal
Weight Capacity - Metric
300 kg
Washdown
Yes
Scale Graduations
0.1 lb/0.05 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL 600aM
- Zoro #
- G623357236
- UPC #
- 0840886111663
- Country of Origin
- China
- Calibration Certificate
- Statement of Accuracy
- Compatible Manufacturer Part Number
- Universal
- Weight Capacity - Metric
- 300 kg
- Washdown
- Yes
- Scale Graduations
- 0.1 lb/0.05 kg
- NTEP Rating
- NTEP Rated
- IP Rating
- IP68
- Series
- W
- Compatible Product Type
- Universal
- Scale Use Location
- Industrial
- Weight Capacity - Imperial
- 600 lb
- Product Type
- Food Scale
- NEC Rating
- Not NEC Rated
- Standards
- Measurement Canada Approved, NSF
- Weighing Surface Material
- Stainless Steel
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- Item
- Industrial Bench Scales
- Body Material
- Stainless Steel
- Scale Mechanism
- Digital
Dimensions
- Overall Depth
- 17 3/4 in
- Overall Height
- 6 1/2 in
- Weighing Surface Depth
- 23 5/8 in
- Weighing Surface Width
- 17 3/4 in
- Overall Width
- 23 5/8 in
Description
Industrial Bench Scales, Weighing Surface Depth 23 5/8 in, Weighing Surface Width 17 3/4 in, Weighing Units kg, lb, Scale Graduations 0.1 lb/0.05 kg, Overall Width 23 5/8 in, Overall Depth 17 3/4 in, Overall Height 6 1/2 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.