Industrial Bench Scales, SS, 60 lb
- Mfr # WS 60aM
- Zoro # G323352647
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity - Imperial
60 lb
Standards
Measurement Canada Approved, NSF
Weight Capacity - Metric
30 kg
NEC Rating
Not NEC Rated
Overall Width
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS 60aM
- Zoro #
- G323352647
- UPC #
- 0840886111649
- Country of Origin
- China
- Weight Capacity - Imperial
- 60 lb
- Standards
- Measurement Canada Approved, NSF
- Weight Capacity - Metric
- 30 kg
- NEC Rating
- Not NEC Rated
- Compatible Manufacturer Part Number
- Universal
- NTEP Rating
- NTEP Rated
- Compatible Product Type
- Universal
- Weighing Surface Material
- Stainless Steel
- Washdown
- Yes
- Scale Graduations
- 0.01 lb/0.005 kg
- Series
- W
- Calibration Certificate
- Statement of Accuracy
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- Product Type
- Food Scale
- Scale Mechanism
- Digital
- Item
- Industrial Bench Scales
- Body Material
- Stainless Steel
- Scale Use Location
- Industrial
- IP Rating
- IP68
Dimensions
- Overall Width
- 9 3/4 in
- Overall Depth
- 9 3/4 in
- Weighing Surface Width
- 9 3/4 in
- Overall Height
- 3 3/4 in
- Weighing Surface Depth
- 9 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units kg, lb, Scale Graduations 0.01 lb/0.005 kg, Overall Width 9 3/4 in, Overall Depth 9 3/4 in, Overall Height 3 3/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.