Shop ADAM EQUIPMENT

IndustrialBenchScale, 0.0005kg;0.001lb

  • Mfr # CDT 16-60
  • Zoro # G110877599

product price: 
$
931.00
/ea
Free Shipping & Returns

Key Features

Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Scale Graduations
0.0005 kg, 0.001 lb
Weighing Surface Depth
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDT 16-60
Zoro #
G110877599
UPC #
-
Country of Origin
China
Scale Item
Bench Platform
Digital/Mechanical
Digital
Weighing Units
g, kg, lb
Capacity
35lb-130lb / 16kg-60kg
Scale Graduations
0.0005 kg, 0.001 lb
Scale Display
Backlit LCD
Includes
AC Adapter, Rechargeable Battery
Power Unit
12V DC Adapter/Internal Rechargeable Battery
Housing Material
ABS Plastic
Standards
cULus, FCC, ICES-003/NMB-003
Application Modes
Accumulation, Check Counting, Dual Scale Operation, Parts Counting, Weighing
Platform Material
Stainless Steel
Scale Connection Ports
RS-232
Item
Industrial Bench Scale
For Use With
Parts Counting
Interface - Lab Equipment
RS-232 / Optional USB
Power Source
12VDC 800mA adapter / Internal rechargeable battery
Readability
0.001lb-0.005lb / 0.5g-2g
Scale Features
Dual Scale Operation
Scale Mechanism
Digital
Weighing Surface Material
Stainless Steel
Interface
RS-232
Body Material
ABS Plastic
Voltage
12V DC Adapter/Internal Rechargeable Battery
Weight Capacity - Metric
60 kg
Scale Functions
Accumulation, Check Counting, Parts Counting, Net Total Weighing
Weight Capacity - Imperial
130 lb
Product Type
Bench Scale Platform
Compatible Product Type
Parts Counting

Dimensions

Weighing Surface Depth
8 1/4 in
Weighing Surface Width
11 3/4 in
Overall Width
14 in
Overall Length
12 2/5 in
Overall Height
4 3/4 in
Pan Dimensions
11.8 in x 8.3 in
Overall Depth
12 3/8 in

Description

Cruiser CDT Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.