Lab Balances - Analytical Balances
- Mfr # EAB 514i
- Zoro # G423356897
product price:Â
$
5,994.99
/ea
Free Shipping & Returns
Key Features
Capacity
510 g
Overall Width
8 13/16 in
Weighing Units
ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
Weighing Surface Width
3 1/8 in
Standards
GLP Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAB 514i
- Zoro #
- G423356897
- UPC #
- 0840886104658
- Country of Origin
- China
- Capacity
- 510 g
- Weighing Units
- ct, dwt, g, GN, lb, mg, mm, oz, ozt, T, tl.H, tl.S, tl.T
- Item
- Lab Balances - Analytical Balances
- Standards
- GLP Compliant
- Scale Graduations
- 0.0001 g
- Product Type
- Analytical Balance
- Platform Material
- 304 Stainless Steel
- Power Source - TS Only
- AC Adapter
- Stabilization Time
- 4 sec
- Repeatability
- 0.0002 g
- Readability
- 0.0001 g
- Includes
- AC Adapter
- Linearity
- 0.0003 g
- Scale Mechanism
- Digital
- Application Modes
- Accumulation, Check Weighing, Density Determination, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percentage Weighing, Statistics, Textile, Weighing
- Housing Material
- ABS
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Width
- 8 13/16 in
- Weighing Surface Width
- 3 1/8 in
- Overall Length
- 14 11/16 in
- Overall Height
- 13 5/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Description
Scale Sub-Category Analytical Balance, Capacity 510 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.