Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Analytical Balances-Capacity: 220g Readability: 0.0001g (With Pillar)
- Mfr # PAB 224e
- Zoro # G723366084
product price:Β
$
3,044.99
/ea
Free Shipping & Returns
Key Features
Special Features
Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
Weighing Units
g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
Pan Dimensions
3.1" / 80mm ΓΈ
Calibration
External Calibration
Scale Readability
0.0001g
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAB 224e
- Zoro #
- G723366084
- UPC #
- 840886114756
- Country of Origin
- China
- Special Features
- Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
- Weighing Units
- g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
- Calibration
- External Calibration
- Scale Readability
- 0.0001g
- Capacity
- 220g
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Housing Material
- ABS Plastic
- Power Source
- 18VDC 830mA Adapter
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45 / Bluetooth
Dimensions
- Pan Dimensions
- 3.1" / 80mm ΓΈ
Description
Precision and reliability define the Polaris semi-micro and analytical balances from Adam Equipment, designed to meet the exacting demands of laboratory and industrial environments. With a brightly illuminated weighing chamber and an intuitive multi-line display, these balances offer a seamless weighing experience, providing fast results and clear application status at a glance. Engineered for compliance with Good Laboratory Practices (GLP) and Good Manufacturing Practices (GMP), Polaris balances ensure meticulous data tracking, making them an ideal choice for professionals who prioritize accuracy and accountability. The inclusion of standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces facilitates effortless recordkeeping and communication, streamlining your workflow. The Polaris series enhances user convenience with a color-changing backlight in checkweighing mode, instantly indicating whether samples fall within user-specified limits. This feature, combined with a large, grade 304 stainless steel pan, ensures swift cleaning and maintenance, while the solid ABS housing provides durability for industrial use. A unique diversion channel below the weighing pan efficiently discharges warm air from the weighing chamber, contributing to more accurate results. For added security, a slot for an optional Kensington-type lock and cable helps prevent theft, offering peace of mind in busy environments. Choose Polaris for a balance that combines advanced technology with user-friendly features, ensuring precision and efficiency in every measurement.Specifications:
- Max Capacity: 220g
- Readability: 0.0001g
- Linearity: 0.0003g
- Pan Size: 3.1in / 80mm ΓΈ
- Weighing Units: g, mg, ct, GN, ozt, oz, dr, tl.H, tl.T, tol, ti, N, custom unit, mm, tl.S, dwt
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45, Bluetooth
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Analytical Balances
- Overall Dimensions: 9.3inx15.7inx13.2in / 235x398x336mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.