Shop ADAM EQUIPMENT

Lab Balances - Analytical Balances

  • Mfr # LAB 214i
  • Zoro # G423353858

product price: 
$
2,729.99
/ea
Free Shipping & Returns

Key Features

Application Modes
Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Housing Material
ABS
Readability
0.0001 g
Linearity
0.0003 g
Includes
AC Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LAB 214i
Zoro #
G423353858
UPC #
0840886107291
Country of Origin
China

Dimensions

Overall Width
8 13/16 in
Overall Length
14 11/16 in
Weighing Surface Width
3 1/8 in
Overall Height
13 5/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Application Modes
Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Housing Material
ABS
Readability
0.0001 g
Linearity
0.0003 g
Includes
AC Adapter
Item
Lab Balances - Analytical Balances
Stabilization Time
3 sec
Platform Material
304 Stainless Steel
Standards
GLP Compliant
Product Type
Analytical Balance
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, tl.H, tl.S, tl.T
Capacity
210 g
Display Type
LCD
Repeatability
0.0002 g
Power Source - TS Only
AC Adapter
Scale Graduations
0.0001 g
Scale Mechanism
Digital
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 210 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.