Lab Balances

  • Mfr # LBL 14001e
  • Zoro # G023352961
product price: 
$
2,670.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 7/8 in
Includes
AC Adapter
Scale Graduations
0.1 g
Stabilization Time
2 sec
Power Source - TS Only
AC Adapter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LBL 14001e
Zoro #
G023352961
UPC #
0840886110871
Country of Origin
China

Dimensions

Overall Height
3 7/8 in
Overall Length
18 1/2 in
Weighing Surface Depth
11 13/16 in
Overall Width
15 11/16 in
Weighing Surface Width
15 11/16 in
Wire Rope Length
18 1/2 in
Length
18 1/2 in

Details

Includes
AC Adapter
Scale Graduations
0.1 g
Stabilization Time
2 sec
Power Source - TS Only
AC Adapter
Scale Mechanism
Digital
Linearity
0.4 g
Readability
0.1 g
Repeatability
0.2 g
Weighing Units
ct, g, GN, kg, lb, lb:oz, N, oz, T
Platform Material
304 Stainless Steel
Item
Lab Balances
Capacity
14,000 g
Application Modes
Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Standards
GLP Compliant
Housing Material
ABS
Display Type
LCD
Scale Connection Ports
Bluetooth, Ethernet RJ45, RS-232, USB
Product Type
Heavy Duty Precision Balance
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 14,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 11 13/16 in, Weighing Surface Width 15 11/16 in, Overall Length 18 1/2 in, Overall Width 15 11/16 in, Overall Height 3 7/8 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Bluetooth, Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews