Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 6000g Readability: 0.1g (With Pillar)
- Mfr # PBB 6001e
- Zoro # G323366064
product price:Â
$
1,549.99
/ea
Free Shipping & Returns
Key Features
Calibration
External Calibration
Weighing Units
g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Housing Material
ABS Plastic
Power Source
18VDC 830mA Adapter
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBB 6001e
- Zoro #
- G323366064
- UPC #
- 840886114978
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Details
- Calibration
- External Calibration
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Housing Material
- ABS Plastic
- Power Source
- 18VDC 830mA Adapter
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Scale Readability
- 0.1g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Capacity
- 6000g
Description
Achieve unparalleled precision and efficiency with Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for busy laboratories and industrial environments. Polaris Precision Balances are equipped with a generous display and a unique color-changing backlight, providing clear visual cues for checkweighing tasks. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that you can keep up with the demands of your workflow without compromising on accuracy. For those who prioritize data integrity and compliance, Polaris balances offer GLP-compliant recordkeeping. The advanced communication capabilities include standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, allowing seamless integration with peripheral devices. This ensures that your data is easily accessible and can be efficiently managed for reporting and analysis. Security is also a priority with Polaris Precision Balances. The inclusion of a security slot for an optional Kensington-type lock and cable helps prevent theft, providing peace of mind in shared or high-traffic environments. Whether you're in a laboratory, educational setting, or industrial facility, Polaris Precision Balances deliver the performance and reliability you need. Trust in Adam Equipment's commitment to quality and innovation to support your weighing needs with precision and ease.Specifications:
- Max Capacity: 6000g
- Readability: 0.1g
- Linearity: 0.3g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.