Shop ADAM EQUIPMENT

Lab Balances - Analytical Balances

  • Mfr # LAB 84i
  • Zoro # G323356805

product price: 
$
2,195.99
/ea
Free Shipping & Returns

Key Features

Repeatability
0.0002 g
Weighing Surface Width
3 1/8 in
Standards
GLP Compliant
Stabilization Time
3 sec
Linearity
0.0003 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LAB 84i
Zoro #
G323356805
UPC #
0840886107277
Country of Origin
China

Dimensions

Weighing Surface Width
3 1/8 in
Overall Length
14 11/16 in
Overall Height
13 5/16 in
Overall Width
8 13/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Repeatability
0.0002 g
Standards
GLP Compliant
Stabilization Time
3 sec
Item
Lab Balances - Analytical Balances
Linearity
0.0003 g
Platform Material
304 Stainless Steel
Product Type
Analytical Balance
Readability
0.0001 g
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, tl.H, tl.S, tl.T
Scale Graduations
0.0001 g
Application Modes
Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
Housing Material
ABS
Power Source - TS Only
AC Adapter
Scale Mechanism
Digital
Includes
AC Adapter
Capacity
80 g
Display Type
LCD
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 80 g, Scale Graduations 0.0001 g, Weighing Surface Width 3 1/8 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 13 5/16 in, Application Modes Check Counting, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS, Standards GLP Compliant, Includes AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.