Shop ADAM EQUIPMENT

Lab Balances

  • Mfr # PPB 423i
  • Zoro # G223352808

product price: 
$
2,269.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Overall Height
13 in
Display Type
LCD
Stabilization Time
3 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPB 423i
Zoro #
G223352808
UPC #
0840886114794
Country of Origin
China

Dimensions

Overall Height
13 in
Overall Length
15 11/16 in
Weighing Surface Width
4 11/16 in
Overall Width
9 5/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Display Type
LCD
Stabilization Time
3 sec
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Power Source - TS Only
AC Adapter
Linearity
0.003 g
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Product Type
Precision Balance
Standards
GLP Compliant
Repeatability
0.001 g
Item
Lab Balances
Readability
0.001 g
Scale Mechanism
Digital
Platform Material
304 Stainless Steel
Housing Material
ABS
Capacity
420 g
Scale Graduations
0.001 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 420 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.