Lab Balances Greater Than Top Loading
- Mfr # LBB 15001e
- Zoro # G023359045
product price:Â
$
2,358.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Includes
AC Adapter
Weighing Surface Width
7 5/16 in
Overall Length
14 11/16 in
Power Source - TS Only
AC Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBB 15001e
- Zoro #
- G023359045
- UPC #
- 0840886107420
- Country of Origin
- China
- Display Type
- LCD
- Includes
- AC Adapter
- Power Source - TS Only
- AC Adapter
- Scale Mechanism
- Digital
- Standards
- GLP Compliant
- Platform Material
- 304 Stainless Steel
- Repeatability
- 0.05 g
- Product Type
- Precision Balance
- Linearity
- 0.3 g
- Housing Material
- ABS
- Item
- Lab Balances Greater ThanTop Loading Balances
- Scale Graduations
- 0.1 g
- Application Modes
- Animal Weighing, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing
- Readability
- 0.1 g
- Weighing Units
- ct, dr, dwt, g, GN, kg, lb, lb:oz, N, oz, ozt, T, tl.H, tl.S, tl.T
- Capacity
- 15,000 g
- Stabilization Time
- 3 sec
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 7 5/16 in
- Overall Length
- 14 11/16 in
- Weighing Surface Depth
- 7 5/16 in
- Overall Height
- 3 11/16 in
- Overall Width
- 8 13/16 in
- Wire Rope Length
- 14 11/16 in
- Length
- 14 11/16 in
Description
Scale Sub-Category Precision Balance, Capacity 15,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Animal Weighing, Check Weighing, Density Determination, Dynamic Weighing, Net Total Weighing, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.