Shop ADAM EQUIPMENT

Lab Balances

  • Mfr # PPB 1223i
  • Zoro # G223357148

product price: 
$
3,160.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Scale Mechanism
Digital
Housing Material
ABS
Product Type
Precision Balance
Overall Width
9 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPB 1223i
Zoro #
G223357148
UPC #
0840886114824
Country of Origin
China

Dimensions

Overall Width
9 5/16 in
Weighing Surface Width
4 11/16 in
Overall Height
13 in
Overall Length
15 11/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Scale Mechanism
Digital
Housing Material
ABS
Product Type
Precision Balance
Item
Lab Balances
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Linearity
0.003 g
Readability
0.001 g
Scale Graduations
0.001 g
Repeatability
0.001 g
Stabilization Time
3 sec
Display Type
LCD
Platform Material
304 Stainless Steel
Power Source - TS Only
AC Adapter
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Standards
GLP Compliant
Capacity
1,220 g
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 1,220 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.