Shop ADAM EQUIPMENT

Lab Balances Greater Than Top Loading

  • Mfr # STB 6202i
  • Zoro # G623360403

product price: 
$
2,749.99
/ea
Free Shipping & Returns

Key Features

Stabilization Time
2 sec
Scale Graduations
0.01 g
Weighing Surface Depth
7 5/16 in
Display Type
LCD
Platform Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STB 6202i
Zoro #
G623360403
UPC #
0840886104566
Country of Origin
China

Dimensions

Weighing Surface Depth
7 5/16 in
Overall Height
3 11/16 in
Overall Width
8 13/16 in
Weighing Surface Width
7 5/16 in
Overall Length
14 11/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Stabilization Time
2 sec
Scale Graduations
0.01 g
Display Type
LCD
Item
Lab Balances Greater ThanTop Loading Balances
Platform Material
304 Stainless Steel
Includes
AC Adapter
Readability
0.01 g
Repeatability
0.02 g
Standards
GLP Compliant
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Power Source - TS Only
AC Adapter
Capacity
6,200 g
Scale Mechanism
Digital
Linearity
0.03 g
Housing Material
ABS
Product Type
Precision Balance
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 6,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports RS-232, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.