Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 2600g Readability: 0.01g (Internal Cal) (With Pillar)
- Mfr # PTB 2602i
- Zoro # G023366067
product price:Â
$
1,994.99
/ea
Free Shipping & Returns
Key Features
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Capacity
2600g
Scale Readability
0.01g
Housing Material
ABS Plastic
Weighing Units
g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTB 2602i
- Zoro #
- G023366067
- UPC #
- 840886114909
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Details
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Capacity
- 2600g
- Scale Readability
- 0.01g
- Housing Material
- ABS Plastic
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Calibration
- Internal Automatic Calibration | External Calibration
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Power Source
- 18VDC 830mA Adapter
Description
Achieve unparalleled precision and efficiency with the Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for laboratories, research facilities, and industrial environments where hygiene is paramount. Polaris Precision Balances are equipped with a generous display and a unique color-changing backlight, providing clear visual cues for checkweighing. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that your workflow remains uninterrupted, saving valuable time in busy settings. For those who prioritize data integrity and compliance, the Polaris range supports GLP-compliant recordkeeping. Printouts include essential information such as date and time, facilitating accurate data tracking and reporting. Advanced communication capabilities are built into every unit, with standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, ensuring seamless integration with peripheral devices and data management systems. Security is also a key consideration, with a slot for an optional Kensington-type lock and cable to help prevent theft, providing peace of mind in shared or high-traffic environments. Whether you're conducting complex experiments or routine measurements, the Polaris Precision Balances deliver the performance and reliability you need. Trust in Adam Equipment's commitment to quality and innovation to support your precision weighing needs.Specifications:
- Max Capacity: 2600g
- Readability: 0.01g
- Linearity: 0.03g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.