Lab Balances

  • Mfr # PBB 12001e
  • Zoro # G723352933
product price: 
$
2,027.99
/ea
Free Shipping & Returns

Key Features

Linearity
0.3 g
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Product Type
Precision Balance
Scale Graduations
0.1 g
Repeatability
0.1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBB 12001e
Zoro #
G723352933
UPC #
0840886114985
Country of Origin
China

Dimensions

Overall Height
3 7/8 in
Weighing Surface Depth
7 5/16 in
Weighing Surface Width
7 5/16 in
Overall Length
15 11/16 in
Overall Width
9 5/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Linearity
0.3 g
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Product Type
Precision Balance
Scale Graduations
0.1 g
Repeatability
0.1 g
Standards
GLP Compliant
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Power Source - TS Only
AC Adapter
Readability
0.1 g
Capacity
12,000 g
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Platform Material
304 Stainless Steel
Display Type
LCD
Stabilization Time
2 sec
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Item
Lab Balances
Housing Material
ABS
Scale Mechanism
Digital
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 12,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 3 7/8 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

Hazardous material

Ratings & reviews