Polaris Analytical Balances-Capacity: 120g Readability: 0.0001g (With Pillar)
- Mfr # PAB 124e
- Zoro # G423366056
product price:Β
$
2,694.99
/ea
Free Shipping & Returns
Key Features
Scale Readability
0.0001g
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45 / Bluetooth
Power Source
18VDC 830mA Adapter
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Special Features
Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAB 124e
- Zoro #
- G423366056
- UPC #
- 840886114749
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 3.1" / 80mm ΓΈ
Details
- Scale Readability
- 0.0001g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45 / Bluetooth
- Power Source
- 18VDC 830mA Adapter
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Special Features
- Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
- Capacity
- 120g
- Calibration
- External Calibration
- Housing Material
- ABS Plastic
- Weighing Units
- g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
Description
Experience precision and efficiency with the Polaris semi-micro and analytical balances from Adam Equipment. Designed for professionals in laboratories and industrial settings, these balances offer a seamless weighing experience with their advanced features and robust construction. The Polaris balances are equipped with a brightly illuminated weighing chamber, ensuring clear visibility and accurate measurements every time. The intuitive, multi-line display provides at-a-glance instructions and fast weighing results, making it easy to monitor application status and streamline your workflow. For those who require meticulous data management, Polaris balances comply with Good Laboratory Practices (GLP) and Good Manufacturing Practices (GMP) standards, ensuring reliable data tracking. Connectivity is a breeze with standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitating effortless recordkeeping and communication. Enhance your checkweighing tasks with the innovative color-changing backlight, which instantly indicates whether samples are under, over, or within user-specified limits. This feature, combined with the large, grade 304 stainless steel pan, allows for swift cleaning and maintenance, ensuring your workspace remains hygienic and efficient. Built to withstand the demands of industrial use, the solid ABS housing of the Polaris balances offers durability and longevity. Additionally, the unique diversion channel below the weighing pan effectively discharges warm air from the weighing chamber, contributing to more accurate results. For added security, the balances include a slot for an optional Kensington-type lock and cable, helping to prevent theft and ensuring peace of mind in busy environments. Choose Polaris semi-micro and analytical balances for a precise, intuitive, and reliable weighing solution that meets the highest standards of quality and performance.Specifications:
- Max Capacity: 120g
- Readability: 0.0001g
- Linearity: 0.0003g
- Pan Size: 3.1in / 80mm ΓΈ
- Weighing Units: g, mg, ct, GN, ozt, oz, dr, tl.H, tl.T, tol, ti, N, custom unit, mm, tl.S, dwt
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45, Bluetooth
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.