Shop ADAM EQUIPMENT

Lab Balances

  • Mfr # PBB 6001e
  • Zoro # G723355934

product price: 
$
1,532.99
/ea
Free Shipping & Returns

Key Features

Housing Material
ABS
Weighing Surface Width
7 5/16 in
Weighing Surface Depth
7 5/16 in
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Scale Graduations
0.1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBB 6001e
Zoro #
G723355934
UPC #
0840886114978
Country of Origin
China

Dimensions

Weighing Surface Width
7 5/16 in
Weighing Surface Depth
7 5/16 in
Overall Length
15 11/16 in
Overall Height
3 7/8 in
Overall Width
9 5/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Item
Lab Balances
Housing Material
ABS
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Scale Graduations
0.1 g
Linearity
0.3 g
Scale Mechanism
Digital
Repeatability
0.1 g
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Readability
0.1 g
Platform Material
304 Stainless Steel
Display Type
LCD
Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Stabilization Time
2 sec
Capacity
6,000 g
Product Type
Precision Balance
Standards
GLP Compliant
Power Source - TS Only
AC Adapter
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 6,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 3 7/8 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.