Shop ADAM EQUIPMENT
See all product information
Create Account
Lab Balances
- Mfr # PTB 2602e
- Zoro # G723360402
product price:Â
$
2,220.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.01 g
Platform Material
304 Stainless Steel
Stabilization Time
2 sec
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Weighing Surface Depth
7 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTB 2602e
- Zoro #
- G723360402
- UPC #
- 0840886114930
- Country of Origin
- China
- Repeatability
- 0.01 g
- Platform Material
- 304 Stainless Steel
- Stabilization Time
- 2 sec
- Scale Connection Ports
- Ethernet RJ45, RS-232, USB
- Scale Mechanism
- Digital
- Weighing Units
- ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
- Includes
- In-Use Cover, Weigh-Below Hook
- Scale Graduations
- 0.01 g
- Application Modes
- Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
- Power Source - TS Only
- AC Adapter
- Display Type
- LCD
- Product Type
- Precision Balance
- Housing Material
- ABS
- Standards
- GLP Compliant
- Readability
- 0.01 g
- Linearity
- 0.03 g
- Item
- Lab Balances
- Capacity
- 2,600 g
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Description
Scale Sub-Category Precision Balance, Capacity 2,600 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 3 7/8 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel