Polaris Precision Balances-Capacity: 8200g Readability: 0.01g (With Pillar)
- Mfr # PTB 8202e
- Zoro # G923366082
product price:Â
$
3,144.99
/ea
Free Shipping & Returns
Key Features
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Weighing Units
g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Calibration
External Calibration
Pan Dimensions
7.3" x 7.3" / 185 x 185mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTB 8202e
- Zoro #
- G923366082
- UPC #
- 840886114961
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Details
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Calibration
- External Calibration
- Capacity
- 8200g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Scale Readability
- 0.01g
- Power Source
- 18VDC 830mA Adapter
- Housing Material
- ABS Plastic
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the rigorous demands of modern laboratories and industrial environments. These balances offer an intuitive weighing experience, featuring a generous display and rapid weighing results that streamline your workflow. The innovative color-changing backlight provides immediate visual feedback for checkweighing, ensuring samples are within user-specified limits, enhancing accuracy and productivity. Polaris Precision Balances are engineered for seamless integration into your existing systems, boasting advanced communication capabilities. With standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, these balances facilitate effortless data transfer to peripheral devices, supporting GLP-compliant recordkeeping. Each printout includes date and time stamps, ensuring reliable data tracking in accordance with Good Laboratory Practices. The large, grade 304 stainless steel pan is not only durable but also easy to clean, maintaining hygiene standards in your workspace. For added security, the balance features a slot for an optional Kensington-type lock and cable, providing peace of mind against theft. Whether you're in a research lab, educational setting, or industrial facility, Polaris Precision Balances deliver the accuracy and reliability you need. Elevate your weighing processes with a balance that combines cutting-edge technology with user-friendly design, ensuring precise results every time.Specifications:
- Max Capacity: 8200g
- Readability: 0.01g
- Linearity: 0.03g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx3.9in / 235x398x100mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.