Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 36 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Red
- Mfr # 18-TR-36S-OSH
- Zoro # G224449149
product price:Â
$
600.99
/ea
Key Features
Caster Material
Semi-Steel
Distance Between Shelves
6-1/2 in
Material
All Welded Steel
Handle Type
Offset
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-36S-OSH
- Zoro #
- G224449149
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Distance Between Shelves
- 6-1/2 in
- Material
- All Welded Steel
- Handle Type
- Offset
- Number of Shelves
- 2
- Caster Type
- 2 RIGID, 2 SWIVEL
- Load Capacity
- 2,000 lbs
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Color
- Red
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Single Handle Heavy Duty Truck
Dimensions
- Overall Width
- 18 in
- Caster Dia.
- 5 in
- Overall Depth
- 39-1/4 in
- Shelf Length
- 18 in
- Shelf Width
- 36 in
- Overall Height
- 36 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 36 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.