Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Analytical Balances-Capacity: 420g Readability: 0.0001g (Internal Cal) (With Pillar)
- Mfr # PAB 424i
- Zoro # G223366089
product price:Β
$
4,294.99
/ea
Free Shipping & Returns
Key Features
Capacity
420g
Calibration
Internal Automatic Calibration | External Calibration
Pan Dimensions
3.1" / 80mm ΓΈ
Special Features
Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
Scale Readability
0.0001g
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAB 424i
- Zoro #
- G223366089
- UPC #
- 840886114732
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 3.1" / 80mm ΓΈ
Details
- Capacity
- 420g
- Calibration
- Internal Automatic Calibration | External Calibration
- Special Features
- Date, Time, External Calibration, Internal Calibration, Tare, GLP, RS-232, Ethernet, USB, Weigh Below, Multiple Weighing units
- Scale Readability
- 0.0001g
- Housing Material
- ABS Plastic
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45 / Bluetooth
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Weighing Units
- g / mg / ct / GN / ozt / oz / dr / tl.H / tl.T / tol / ti / N / custom unit / mm / tl.S / dwt
- Power Source
- 18VDC 830mA Adapter
Description
Experience precision and efficiency with the Polaris semi-micro and analytical balances from Adam Equipment. Designed for professionals in laboratories and industrial settings, these balances offer a seamless weighing experience with their advanced features and robust construction. The Polaris balances are equipped with a brightly illuminated weighing chamber, ensuring clear visibility and accurate measurements every time. The intuitive, multi-line display provides at-a-glance instructions and fast weighing results, allowing users to quickly assess application status and make informed decisions. For those who require precise checkweighing, the color-changing backlight offers immediate feedback on whether samples are under, over, or within user-specified limits. Built to meet the rigorous standards of Good Laboratory Practices (GLP) and Good Manufacturing Practices (GMP), the Polaris balances facilitate reliable data tracking and recordkeeping. Connectivity is a breeze with standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, ensuring seamless integration with existing systems and easy data transfer. The large, grade 304 stainless steel pan is not only durable but also allows for swift cleaning, making it ideal for high-volume use. The solid ABS housing provides additional durability, ensuring the balance withstands the demands of industrial environments. A unique diversion channel below the weighing pan efficiently discharges warm air from the weighing chamber, enhancing the accuracy of your results. For added security, the Polaris balances feature a security slot for an optional Kensington-type lock and cable, helping to prevent theft and ensuring peace of mind. Choose Polaris for a balance that combines precision, durability, and user-friendly features, making it an essential tool for any professional weighing application.Specifications:
- Max Capacity: 420g
- Readability: 0.0001g
- Linearity: 0.0003g
- Pan Size: 3.1in / 80mm ΓΈ
- Weighing Units: g, mg, ct, GN, ozt, oz, dr, tl.H, tl.T, tol, ti, N, custom unit, mm, tl.S, dwt
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45, Bluetooth
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.