Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 820g Readability: 0.001g (With Pillar)
- Mfr # PPB 823e
- Zoro # G723366060
product price:Β
$
2,414.99
/ea
Free Shipping & Returns
Key Features
Scale Readability
0.001g
Capacity
820g
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Calibration
External Calibration
Power Source
18VDC 830mA Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPB 823e
- Zoro #
- G723366060
- UPC #
- 840886114879
- Country of Origin
- China
- Scale Readability
- 0.001g
- Capacity
- 820g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Calibration
- External Calibration
- Power Source
- 18VDC 830mA Adapter
- Housing Material
- ABS Plastic
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Description
Achieve unparalleled precision and efficiency with Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for laboratories, research facilities, and industrial environments where hygiene is paramount. Polaris Precision Balances are equipped with a generous display and a color-changing backlight, providing clear visual cues for checkweighing. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that you can keep up with the demands of a busy work environment without compromising on accuracy. For those who require meticulous recordkeeping, Polaris balances offer GLP-compliant printouts that include date and time, ensuring traceability and compliance with Good Laboratory Practices. Advanced communication capabilities are built into every unit, with standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, allowing seamless integration with peripheral devices for data transfer and analysis. Security is also a priority with Polaris Precision Balances. Each unit features a security slot for an optional Kensington-type lock and cable, providing peace of mind in environments where equipment security is a concern. Whether you're in a laboratory, educational setting, or industrial application, Polaris Precision Balances deliver the precision, reliability, and ease of use that professionals expect from Adam Equipment. Elevate your weighing tasks with a balance that combines advanced technology with user-friendly design, ensuring that you achieve accurate results every time.Specifications:
- Max Capacity: 820g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.