Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 1220g Readability: 0.001g (With Pillar)
- Mfr # PPB 1223e
- Zoro # G923366051
product price:Β
$
2,664.99
/ea
Free Shipping & Returns
Key Features
Scale Readability
0.001g
Weighing Units
g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Capacity
1220g
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 1223e
- Zoro #
- G923366051
- UPC #
- 840886114886
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Scale Readability
- 0.001g
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Capacity
- 1220g
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Housing Material
- ABS Plastic
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Power Source
- 18VDC 830mA Adapter
- Calibration
- External Calibration
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratories, research facilities, and industrial environments. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides an intuitive checkweighing function, instantly indicating whether samples fall within user-specified limits, ensuring accuracy and consistency in your measurements. Polaris Precision Balances are engineered for easy compliance with Good Laboratory Practices (GLP), offering advanced communication capabilities to connect with peripheral devices. With standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, data transfer is streamlined, facilitating efficient recordkeeping and data management. Each printout includes date and time stamps, supporting meticulous data tracking and audit trails. The robust design of Polaris balances includes a large, grade 304 stainless steel pan, which not only accommodates a variety of sample sizes but also allows for swift and easy cleaning, maintaining hygiene and reducing contamination risks. For added security, the balance is equipped with a security slot compatible with optional Kensington-type locks and cables, providing peace of mind against theft in busy environments. Polaris Precision Balances are the ideal choice for professionals seeking reliability, precision, and user-friendly operation. Whether you're conducting complex research or routine quality control, these balances deliver the performance and features you need to achieve accurate results every time.Specifications:
- Max Capacity: 1220g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx13.0in / 235x398x331mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.