Polaris Precision Balances-Capacity: 1220g Readability: 0.001g (Internal Cal) (With Pillar)
- Mfr # PPB 1223i
- Zoro # G123366073
product price:Β
$
3,194.99
/ea
Free Shipping & Returns
Key Features
Pan Dimensions
4.7" / 120mm ΓΈ
Power Source
18VDC 830mA Adapter
Scale Readability
0.001g
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Housing Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 1223i
- Zoro #
- G123366073
- UPC #
- 840886114824
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Power Source
- 18VDC 830mA Adapter
- Scale Readability
- 0.001g
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Housing Material
- ABS Plastic
- Calibration
- Internal Automatic Calibration | External Calibration
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Capacity
- 1220g
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
Description
Experience precision and efficiency with Polaris Precision Balances, designed to meet the demanding needs of laboratories, research facilities, and industrial environments. These balances offer a seamless weighing experience, featuring a generous display and rapid weighing results that enhance productivity. The innovative color-changing backlight provides a visual cue for checkweighing, ensuring samples are within user-specified limits, making it ideal for quality control processes. Polaris Precision Balances are equipped with advanced communication capabilities, including Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitating easy integration with peripheral devices. This ensures GLP-compliant recordkeeping, with printouts that include date and time for accurate data tracking, essential for maintaining Good Laboratory Practices. The large, grade 304 stainless steel pan is not only durable but also allows for swift and easy cleaning, maintaining hygiene standards in any setting. For added security, the balance features a slot for an optional Kensington-type lock and cable, providing peace of mind against theft. Whether you're conducting complex experiments or routine measurements, Polaris Precision Balances deliver reliable performance and user-friendly operation. Elevate your weighing tasks with a balance that combines precision, convenience, and security, tailored to meet the diverse needs of professionals across various industries.Specifications:
- Max Capacity: 1220g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx13.0in / 235x398x331mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.