Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 620g Readability: 0.001g (Internal Cal) (With Pillar)
- Mfr # PPB 623i
- Zoro # G323366101
product price:Β
$
2,594.99
/ea
Free Shipping & Returns
Key Features
Capacity
620g
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Power Source
18VDC 830mA Adapter
Calibration
Internal Automatic Calibration | External Calibration
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 623i
- Zoro #
- G323366101
- UPC #
- 840886114800
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Capacity
- 620g
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Power Source
- 18VDC 830mA Adapter
- Calibration
- Internal Automatic Calibration | External Calibration
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Scale Readability
- 0.001g
- Housing Material
- ABS Plastic
Description
Achieve unparalleled precision and efficiency with Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive interface and rapid results. The generous display, coupled with a color-changing backlight, provides clear visual cues for checkweighing, ensuring samples meet user-specified limits effortlessly. Polaris Precision Balances are engineered to support Good Laboratory Practices (GLP) with ease. The advanced communication capabilities, including Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, facilitate seamless data transfer to peripheral devices, enhancing your workflow and recordkeeping. Each printout is GLP-compliant, featuring date and time stamps for meticulous data tracking. The robust construction of the Polaris series is highlighted by a large, grade 304 stainless steel pan, which not only supports swift cleaning but also ensures durability in demanding environments. For added security, the balance is equipped with a security slot compatible with optional Kensington-type locks and cables, providing peace of mind against theft. Whether you're in a laboratory, industrial, or educational setting, Polaris Precision Balances deliver the performance and reliability you need. Elevate your weighing tasks with a balance that combines precision, user-friendly features, and advanced connectivity, all backed by Adam Equipment's commitment to quality and innovation.Specifications:
- Max Capacity: 620g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: Internal automatic calibration | External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
- Overall Dimensions: 9.3inx15.7inx13.0in / 235x398x331mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.