Biochemical Reagents
- Mfr # E38000-500.0
- Zoro # G324785550
product price:
$
2,242.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
Calibration Certificate
No
Container Type
Can
Form
Powder
Solubility Type
Heated Alcohol, Heated Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E38000-500.0
- Zoro #
- G324785550
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Biochemical Reagents
- Quantity
- 1
- Calibration Certificate
- No
- Container Type
- Can
- Form
- Powder
- Solubility Type
- Heated Alcohol, Heated Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White to Off-White
- Chemical Formula
- C15H16O9 ¿ xH2O
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Molecular Weight
- 340.28 g/mol
- CAS Number
- 531-75-9
- Volume
- 500 g
- Product Type
- Esculin
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 531-75-9, Molecular Weight 340.28 g/mol, Chemical Formula C15H16O9 ¿ xH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.