Lab Balances Greater Than Top Loading

  • Mfr # ETB 8202e
  • Zoro # G923355901
product price: 
$
3,773.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 11/16 in
Readability
0.01 g
Standards
GLP Compliant
Product Type
Precision Balance
Stabilization Time
3 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ETB 8202e
Zoro #
G923355901
UPC #
0840886104788
Country of Origin
China

Dimensions

Overall Length
14 11/16 in
Weighing Surface Depth
7 5/16 in
Overall Height
3 11/16 in
Overall Width
8 13/16 in
Weighing Surface Width
7 5/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Details

Readability
0.01 g
Standards
GLP Compliant
Item
Lab Balances Greater ThanTop Loading Balances
Product Type
Precision Balance
Stabilization Time
3 sec
Weighing Units
ct, dwt, g, GN, lb, mm, oz, ozt, T, tl.H, tl.S, tl.T
Platform Material
304 Stainless Steel
Capacity
8,200 g
Scale Graduations
0.01 g
Linearity
0.03 g
Repeatability
0.01 g
Scale Mechanism
Digital
Power Source - TS Only
AC Adapter
Application Modes
Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing
Includes
AC Adapter
Housing Material
ABS
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 8,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 5/16 in, Weighing Surface Width 7 5/16 in, Overall Length 14 11/16 in, Overall Width 8 13/16 in, Overall Height 3 11/16 in, Application Modes Accumulation, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Statistics, Textile, Weighing, Scale Connection Ports RS-232, USB, Platform Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews