Shop ADAM EQUIPMENT

PT Platforms with GK-Plus Checkweighing

  • Mfr # PT 112 [GK-Plus]

  • Zoro # G423946074


product price:  $1,837.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Battery Type
Lead Acid
Overall Width
47 1/4 in
Weighing Surface Width
47 1/4 in
Body Material
Steel
Scale Use Location
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 112 [GK-Plus]
Zoro #
G423946074
UPC #
0840886114053
Country of Origin
China

Dimensions

Overall Width
47 1/4 in
Weighing Surface Width
47 1/4 in
Overall Depth
47 1/4 in
Weighing Surface Depth
47 1/4 in
Display Character Height
13/16 in
Cord Length
15 ft
Overall Height
4 1/4 in

Details

Battery Type
Lead Acid
Body Material
Steel
Scale Use Location
Industrial
Compatible Manufacturer Part Number
Universal
Batteries Required
Yes
Number of Batteries Included
1
NTEP Rating
Not NTEP Rated
Scale Mechanism
Digital
Washdown
No
Item
Industrial Bench Scales
Scale Graduations
0.5 lb/0.2 kg
Series
PT
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Batteries Included
Yes
Product Type
Floor Scale
Compatible Product Type
Universal
Interface
RS-232
Includes
AC Adapter, Rechargeable Battery
Weighing Surface Material
Mild Steel
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, Diamond-Plate Surface for Added Grip, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Calibration Certificate
Statement of Accuracy
NEC Rating
Not NEC Rated
Weight Capacity - Metric
1,000 kg
Power Source
Battery
Weight Capacity - Imperial
2,500 lb
Voltage
12V DC
Number of Batteries Required
1
Standards
cULus Listed

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.5 lb/0.2 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.