Shop ADAM EQUIPMENT

PT Platforms with GK-Plus Checkweighing

  • Mfr # PT 312-10 [GK-Plus]

  • Zoro # G623946102


product price:  $1,837.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

NEC Rating
Not NEC Rated
Battery Type
Lead Acid
Series
PT
NTEP Rating
Not NTEP Rated
Weighing Surface Depth
47 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT 312-10 [GK-Plus]
Zoro #
G623946102
UPC #
0840886114206
Country of Origin
China

Dimensions

Weighing Surface Depth
47 1/4 in
Weighing Surface Width
47 1/4 in
Cord Length
15 ft
Overall Height
4 1/4 in
Overall Depth
47 1/4 in
Overall Width
47 1/4 in
Display Character Height
13/16 in

Details

NEC Rating
Not NEC Rated
Battery Type
Lead Acid
Series
PT
NTEP Rating
Not NTEP Rated
Weighing Surface Material
Mild Steel
Number of Batteries Required
1
Washdown
No
Batteries Required
Yes
Compatible Manufacturer Part Number
Universal
Includes
AC Adapter, Rechargeable Battery
Product Type
Floor Scale
Weight Capacity - Imperial
10,000 lb
Voltage
12V DC
Interface
RS-232
Number of Batteries Included
1
Item
Industrial Bench Scales
Calibration Certificate
Statement of Accuracy
Scale Features
1:1,600,000 Internal Counting Resolution for Precise Results, Auto Power-Off to Save Energy, Capacity Tracker Built into Display for Easily Monitoring Possible Overloads, Color-Changing Backlight in Check-Weighing Mode to Show if Under, Over or within Acceptable Limits, Diamond-Plate Surface for Added Grip, External Calibration Allows for Verification and Adjustment with Weights, Full Numeric Keypad for Quick and Easy Entering of Check Weighing Limits, Hold Function Freezes the Displayed Weight, Allowing Time to Elapse without Losing the Result, Memory Accumulation Totals Results, Optional Ramps Facilitate Loading and Unloading, Selectable Digital Filtering for Animal/Dynamic Weighing Enables Consistent Results for Moving Subjects, Selectable Language for Printing, Wall-Mount Bracket for Placing Indicator on Vertical Surface
Scale Use Location
Industrial
Power Source
Battery
Weight Capacity - Metric
4,500 kg
Body Material
Steel
Standards
cULus Listed
Scale Functions
Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting
Batteries Included
Yes
Scale Mechanism
Digital
Scale Graduations
2 lb/1 kg
Compatible Product Type
Universal

Description

Industrial Bench Scales, Scale Display LCD, Weighing Surface Depth 47 1/4 in, Weighing Surface Width 47 1/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 2 lb/1 kg, Overall Width 47 1/4 in, Overall Depth 47 1/4 in, Overall Height 4 1/4 in, Scale Functions Accumulation, Dynamic Weighing, Check Weighing, Check Counting, Parts Counting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.