Replacement Parts for Scales
- Mfr # 303149759
- Zoro # G923387919
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Bench Check-Weighing Scales
Overall Width
11 in
Product Type
Large Scoop
Compatible Manufacturer Part Number
ABW 16, ABW 16S, ABW 3, ABW 32S, ABW 4, ABW 4S, ABW 8, ABW 8S, CCT 16, CCT 32, CCT 4, CCT 48, CCT 8, CDT 16, CDT 16-150, CDT 16-60, CDT 16-600, CDT 32, CDT 32-150, CDT 32-300, CDT 32-600, CDT 4, CDT 4-150, CDT 4-32, CDT 4-60, CDT 8, CKT 16, CKT 32, CKT 4, CKT 48, CKT 8, LBX 12, LBX 3, LBX 30, LBX 6
Overall Height
3 9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303149759
- Zoro #
- G923387919
- UPC #
- 0840886113568
- Country of Origin
- China
Dimensions
- Overall Width
- 11 in
- Overall Height
- 3 9/10 in
- Wire Rope Length
- 16 1/10 in
- Overall Length
- 16 1/10 in
- Length
- 16 1/10 in
Details
- Compatible Product Type
- Bench Check-Weighing Scales
- Item
- Replacement Parts for Scales
- Product Type
- Large Scoop
- Compatible Manufacturer Part Number
- ABW 16, ABW 16S, ABW 3, ABW 32S, ABW 4, ABW 4S, ABW 8, ABW 8S, CCT 16, CCT 32, CCT 4, CCT 48, CCT 8, CDT 16, CDT 16-150, CDT 16-60, CDT 16-600, CDT 32, CDT 32-150, CDT 32-300, CDT 32-600, CDT 4, CDT 4-150, CDT 4-32, CDT 4-60, CDT 8, CKT 16, CKT 32, CKT 4, CKT 48, CKT 8, LBX 12, LBX 3, LBX 30, LBX 6
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Replacement Parts for Scales, Capacity Not Applicable, Stainless Steel, Overall Height 3 9/10 in, Overall Length 16 1/10 in, Overall Width 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.