Shop B-TEK
See all product information
Create Account
TRUCK SCALE J-BOX
- Mfr # 864-000041
- Zoro # G723362574
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 3/8 in
Features
Impact-Resistant, IP68/NEMA 6P Ingress Rating, Spring Terminals
Product Type
Junction Box
Wire Rope Length
11 in
Includes
Divided Terminal Summing Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 864-000041
- Zoro #
- G723362574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 3/8 in
- Wire Rope Length
- 11 in
- Overall Width
- 10 in
- Overall Length
- 11 in
- Length
- 11 in
- Fits Chest Size
- Impact-Resistant, IP68/NEMA 6P Ingress Rating, Spring Terminals
Details
- Features
- Impact-Resistant, IP68/NEMA 6P Ingress Rating, Spring Terminals
- Product Type
- Junction Box
- Includes
- Divided Terminal Summing Board
- Material
- Polycarbonate
- Item
- Junction Box
- Shell Material
- Polycarbonate
Description
TRUCK SCALE J-BOX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.