S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A1K-1177
- Zoro # G123362600
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
1,000 lbf
Maximum Operating Temperature
150 Degrees F
Overall Height
3 in
Thread Size
1/2"-20
Electrical Output
3 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A1K-1177
- Zoro #
- G123362600
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 3 in
- Thread Size
- 1/2"-20
- Overall Width
- 2 in
- Cable Length
- 20 ft
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Load Cell Capacity
- 1,000 lbf
- Maximum Operating Temperature
- 150 Degrees F
- Electrical Output
- 3 mV
- Electrical Connection
- Cable
- Item
- Load Cell
- Full Scale Deflection
- 0.012 in
- IP Rating
- IP 67
- Force Type
- Tension
- Hysteresis
- 0.02%
- Thread Type
- Fine
- Repeatability
- 0.01%
- Minimum Operating Temperature
- 0 Degrees F
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.